Bearings Limited
SAA 50ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701070
- ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
| Race Material | 52100/MoS2 Coated |
| Ball Material | 52100/MoS2 Coated |
| Overall Width | 35 mm |
| Housing Material | Zinc Plated Carbon Steel |
| Static Load Rating | 65195 lb |
| Thread Direction | Right |
| Relubricatable | Yes |
| Head Dia. | 112 mm |
| Grade | Precision |
| Closure Type | Sealed |
| Thread Size | M45x3 |
| Operating Temperature [Max] | 250° F |
| Overall Height | 11.69 in |
| I.D. | 50 mm |
| Weight | 7.876 LB |
| EAN or UPC | 888569034281 |
