Bearings Limited
SAA 60ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701071
- ROD END - PRECISION - METRIC - MALE - RIGHT HAND THREADS - SEALED BEARING
| Closure Type | Sealed |
| Head Dia. | 135 mm |
| Ball Material | 52100/MoS2 Coated |
| Thread Size | M52x3 |
| Relubricatable | Yes |
| Thread Direction | Right |
| I.D. | 60 mm |
| Static Load Rating | 101164 lb |
| Overall Height | 13.58 in |
| Grade | Precision |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Width | 44 mm |
| Operating Temperature [Max] | 250° F |
| Race Material | 52100/MoS2 Coated |
| Weight | 12.606 LB |
| EAN or UPC | 888569034304 |
