Bearings Limited
SAL 15ES TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS BEARING
Item #115701082
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS BEARING
| Head Dia. | 40 mm |
| Thread Direction | Left |
| Static Load Rating | 7194 lb |
| Overall Height | 4.06 in |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | Yes |
| Overall Width | 12 mm |
| Operating Temperature [Max] | 250° F |
| Ball Material | 52100/MoS2 Coated |
| Thread Size | M14x2 |
| I.D. | 15 mm |
| Race Material | 52100/MoS2 Coated |
| Grade | Precision |
| Weight | 0.266 LB |
| EAN or UPC | 888569035479 |
