Bearings Limited
SAL 20ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
Item #115701084
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
| Ball Material | 52100/MoS2 Coated |
| Head Dia. | 53 mm |
| Overall Height | 5.16 in |
| Race Material | 52100/MoS2 Coated |
| Operating Temperature [Max] | 250° F |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | Yes |
| Thread Direction | Left |
| Overall Width | 16 mm |
| Static Load Rating | 13489 lb |
| Grade | Precision |
| Closure Type | Sealed |
| Thread Size | M20x1.5 |
| I.D. | 20 mm |
| Weight | 0.623 LB |
| EAN or UPC | 888569035516 |
