Bearings Limited
SAL 6E TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS BEARING
Item #115701088
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS BEARING
| Thread Direction | Left |
| Grade | Precision |
| Thread Size | M6x1 |
| Ball Material | 52100/MoS2 Coated |
| Head Dia. | 21 mm |
| Housing Material | Zinc Plated Carbon Steel |
| Race Material | 52100/MoS2 Coated |
| I.D. | 6 mm |
| Overall Width | 6 mm |
| Overall Height | 2.24 in |
| Static Load Rating | 1236 lb |
| Relubricatable | Yes |
| Operating Temperature [Max] | 250° F |
| Weight | 0.029 LB |
| EAN or UPC | 888569035585 |
