Bearings Limited
SAL 8E TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS BEARING
Item #115701089
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS BEARING
| Thread Direction | Left |
| Ball Material | 52100/MoS2 Coated |
| Thread Size | M8x1.25 |
| Housing Material | Zinc Plated Carbon Steel |
| I.D. | 8 mm |
| Relubricatable | Yes |
| Operating Temperature [Max] | 250° F |
| Grade | Precision |
| Overall Height | 2.6 in |
| Overall Width | 8 mm |
| Race Material | 52100/MoS2 Coated |
| Head Dia. | 24 mm |
| Static Load Rating | 2248 lb |
| Weight | 0.057 LB |
| EAN or UPC | 888569035592 |
