Bearings Limited
SALA 40ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
Item #115701090
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
| Operating Temperature [Max] | 250° F |
| Housing Material | Zinc Plated Carbon Steel |
| Ball Material | 52100/MoS2 Coated |
| Overall Width | 28 mm |
| Thread Size | M39x3 |
| Static Load Rating | 40466 lb |
| Relubricatable | Yes |
| Grade | Precision |
| Race Material | 52100/MoS2 Coated |
| Head Dia. | 92 mm |
| Closure Type | Sealed |
| I.D. | 40 mm |
| Thread Direction | Left |
| Overall Height | 9.53 in |
| Weight | 4.092 LB |
| EAN or UPC | 888569035615 |
