Bearings Limited
SALA 70ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
Item #115701094
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
| Grade | Precision |
| Operating Temperature [Max] | 250° F |
| Thread Direction | Left |
| Race Material | 52100/MoS2 Coated |
| I.D. | 70 mm |
| Relubricatable | Yes |
| Thread Size | M56x4 |
| Housing Material | Zinc Plated Carbon Steel |
| Closure Type | Sealed |
| Overall Width | 49 mm |
| Head Dia. | 160 mm |
| Overall Height | 15.55 in |
| Static Load Rating | 137133 lb |
| Ball Material | 52100/MoS2 Coated |
| Weight | 17.468 LB |
| EAN or UPC | 888569035691 |
