Bearings Limited
SALA 80ES 2RS TTN
ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
Item #115701095
- ROD END - PRECISION - METRIC - MALE - LEFT HAND THREADS - SEALED BEARING
| Static Load Rating | 168607 lb |
| Head Dia. | 180 mm |
| Race Material | 52100/MoS2 Coated |
| Ball Material | 52100/MoS2 Coated |
| Thread Direction | Left |
| Thread Size | M64x4 |
| Closure Type | Sealed |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| Grade | Precision |
| Overall Height | 17.72 in |
| Relubricatable | Yes |
| I.D. | 80 mm |
| Overall Width | 55 mm |
| Weight | 26.54 LB |
| EAN or UPC | 888569035714 |
