Bearings Limited
SB204-12 TTN
INSERT BEARING - LIGHT DUTY - SET SCREW INSERT BEARING
Item #101418585
- INSERT BEARING - LIGHT DUTY - SET SCREW INSERT BEARING
| O.D. | 47 mm |
| Dynamic Load Rating | 2878 |
| Series | SB Series |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Inner Ring Type | Narrow Inner Ring |
| Bearing Material | AISI 52100 |
| Duty Type | Light |
| Bore Type | Round |
| Relubricatable | No |
| Outer Diameter Type | Spherical |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Length Through Bore | 25 mm |
| Locking Type | Set Screw |
| Bore Dia. | 0.75 in |
| Static Load Rating | 1495 |
| Weight | 0.31 LB |
| EAN or UPC | 888569041104 |
