Bearings Limited
SB205-16 TTN
INSERT BEARING - LIGHT DUTY - SET SCREW INSERT BEARING
Item #104564778
- INSERT BEARING - LIGHT DUTY - SET SCREW INSERT BEARING
| Length Through Bore | 27 mm |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure (Seal) Type | Dual Seals (K-Type) |
| O.D. | 52 mm |
| Outer Diameter Type | Spherical |
| Duty Type | Light |
| Series | SB Series |
| Relubricatable | No |
| Inner Ring Type | Narrow Inner Ring |
| Bore Type | Round |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1 in |
| Static Load Rating | 1765 |
| Dynamic Load Rating | 3147 |
| Weight | 0.35 LB |
| EAN or UPC | 888569041180 |
