Bearings Limited
SB206-18G TTN
INSERT BEARING - LIGHT DUTY - SET SCREW - RELUBRICABLE INSERT BEARING
Item #105886827
- INSERT BEARING - LIGHT DUTY - SET SCREW - RELUBRICABLE INSERT BEARING
| Inner Ring Type | Narrow Inner Ring |
| Outer Diameter Type | Spherical |
| O.D. | 62 mm |
| Dynamic Load Rating | 4380 |
| Series | SB Series |
| Relubricatable | Yes |
| Bearing Material | AISI 52100 |
| Duty Type | Light |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Bore Dia. | 1.125 in |
| Locking Type | Set Screw |
| Length Through Bore | 30 mm |
| Bore Type | Round |
| Static Load Rating | 2500 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 0.616 LB |
| EAN or UPC | 888569041234 |
