Bearings Limited
SB206-30MM TTN
INSERT BEARING - LIGHT DUTY - SET SCREW INSERT BEARING
Item #102094406
- INSERT BEARING - LIGHT DUTY - SET SCREW INSERT BEARING
| Duty Type | Light |
| Locking Type | Set Screw |
| Relubricatable | No |
| Outer Diameter Type | Spherical |
| Bore Dia. | 30 mm |
| Dynamic Load Rating | 4380 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 2500 |
| Bore Type | Round |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Inner Ring Type | Narrow Inner Ring |
| Length Through Bore | 30 mm |
| Bearing Material | AISI 52100 |
| O.D. | 62 mm |
| Series | SB Series |
| Weight | 0.57 LB |
| EAN or UPC | 888569041289 |
