Bearings Limited
SI 12E TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS BEARING
Item #111866645
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS BEARING
| Head Dia. | 34 mm |
| Housing Material | Zinc Plated Carbon Steel |
| I.D. | 12 mm |
| Overall Height | 3.31 in |
| Grade | Precision |
| Race Material | 52100/MoS2 Coated |
| Overall Width | 10 mm |
| Static Load Rating | 5508 lb |
| Thread Direction | Right |
| Ball Material | 52100/MoS2 Coated |
| Operating Temperature [Max] | 250° F |
| Relubricatable | Yes |
| Thread Size | M12x1.75 |
| Weight | 0.211 LB |
| EAN or UPC | 888569043078 |
