Bearings Limited
SI 15ES TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS BEARING
Item #115701110
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS BEARING
| Grade | Precision |
| Overall Width | 12 mm |
| Relubricatable | Yes |
| Thread Size | M14x2 |
| Static Load Rating | 8093 lb |
| Race Material | 52100/MoS2 Coated |
| Operating Temperature [Max] | 250° F |
| Housing Material | Zinc Plated Carbon Steel |
| Ball Material | 52100/MoS2 Coated |
| Thread Direction | Right |
| Head Dia. | 40 mm |
| Overall Height | 3.98 in |
| I.D. | 15 mm |
| Weight | 0.356 LB |
| EAN or UPC | 888569043085 |
