Bearings Limited
SI 17ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701111
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
| Static Load Rating | 10116 lb |
| I.D. | 17 mm |
| Overall Height | 4.45 in |
| Closure Type | Sealed |
| Ball Material | 52100/MoS2 Coated |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | Yes |
| Thread Size | M16 |
| Head Dia. | 46 mm |
| Grade | Precision |
| Operating Temperature [Max] | 250° F |
| Race Material | 52100/MoS2 Coated |
| Thread Direction | Right |
| Overall Width | 14 mm |
| Weight | 0.513 LB |
| EAN or UPC | 888569043108 |
