Bearings Limited
SI 25ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701113
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
| Thread Size | M24x2 |
| I.D. | 25 mm |
| Overall Width | 20 mm |
| Head Dia. | 64 mm |
| Thread Direction | Right |
| Overall Height | 6.22 in |
| Static Load Rating | 18659 lb |
| Closure Type | Sealed |
| Grade | Precision |
| Race Material | 52100/MoS2 Coated |
| Relubricatable | Yes |
| Ball Material | 52100/MoS2 Coated |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| Weight | 1.377 LB |
| EAN or UPC | 888569043146 |
