Bearings Limited
SI 30ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701114
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
| Static Load Rating | 24729 lb |
| I.D. | 30 mm |
| Race Material | 52100/MoS2 Coated |
| Head Dia. | 73 mm |
| Closure Type | Sealed |
| Grade | Precision |
| Overall Width | 22 mm |
| Ball Material | 52100/MoS2 Coated |
| Relubricatable | Yes |
| Thread Size | M30x2 |
| Operating Temperature [Max] | 250° F |
| Overall Height | 7.2 in |
| Housing Material | Zinc Plated Carbon Steel |
| Thread Direction | Right |
| Weight | 2.149 LB |
| EAN or UPC | 888569043160 |
