Bearings Limited
SI 8E TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS BEARING
Item #115701117
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS BEARING
| Static Load Rating | 2900 lb |
| Relubricatable | Yes |
| Thread Size | M8x1.25 |
| Overall Width | 8 mm |
| Head Dia. | 24 mm |
| Ball Material | 52100/MoS2 Coated |
| Race Material | 52100/MoS2 Coated |
| Operating Temperature [Max] | 250° F |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Height | 2.36 in |
| Thread Direction | Right |
| I.D. | 8 mm |
| Grade | Precision |
| Weight | 0.077 LB |
| EAN or UPC | 888569043207 |
