Bearings Limited
SIA 45ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701119
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
| Relubricatable | Yes |
| Race Material | 52100/MoS2 Coated |
| Ball Material | 52100/MoS2 Coated |
| Static Load Rating | 53954 lb |
| Overall Height | 9.72 in |
| Thread Size | M42 x3 |
| Overall Width | 32 mm |
| Closure Type | Sealed |
| I.D. | 45 mm |
| Thread Direction | Right |
| Operating Temperature [Max] | 250° F |
| Head Dia. | 102 mm |
| Grade | Precision |
| Housing Material | Zinc Plated Carbon Steel |
| Weight | 6.028 LB |
| EAN or UPC | 888569043245 |
