Bearings Limited
SIA 80ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
Item #115701123
- ROD END - PRECISION - METRIC - FEMALE - RIGHT HAND THREADS - SEALED BEARING
| Operating Temperature [Max] | 250° F |
| Closure Type | Sealed |
| Thread Size | M64x4 |
| Housing Material | Zinc Plated Carbon Steel |
| Static Load Rating | 168607 lb |
| Thread Direction | Right |
| Grade | Precision |
| Head Dia. | 180 mm |
| Overall Height | 16.14 in |
| I.D. | 80 mm |
| Relubricatable | Yes |
| Race Material | 52100/MoS2 Coated |
| Overall Width | 55 mm |
| Ball Material | 52100/MoS2 Coated |
| Weight | 28.82 LB |
| EAN or UPC | 888569043320 |
