Bearings Limited
SIL 10E TTN
ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS BEARING
Item #115701124
- ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS BEARING
| Head Dia. | 29 mm |
| Race Material | 52100/MoS2 Coated |
| I.D. | 10 mm |
| Overall Height | 2.83 in |
| Grade | Precision |
| Thread Size | M10x1.5 |
| Ball Material | 52100/MoS2 Coated |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| Thread Direction | Left |
| Overall Width | 9 mm |
| Static Load Rating | 3957 lb |
| Relubricatable | Yes |
| Weight | 0.134 LB |
| EAN or UPC | 888569043337 |
