Bearings Limited
SIL 35ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS - SEALED BEARING
Item #115701131
- ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS - SEALED BEARING
| Head Dia. | 82 mm |
| Thread Size | M36x3 |
| Overall Width | 25 mm |
| Grade | Precision |
| Race Material | 52100/MoS2 Coated |
| Overall Height | 8.15 in |
| Relubricatable | Yes |
| Ball Material | 52100/MoS2 Coated |
| Thread Direction | Left |
| I.D. | 35 mm |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| Closure Type | Sealed |
| Static Load Rating | 32822 lb |
| Weight | 3.388 LB |
| EAN or UPC | 888569043450 |
