Bearings Limited
SIL 6E TTN
ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS BEARING
Item #115701132
- ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS BEARING
| Ball Material | 52100/MoS2 Coated |
| Grade | Precision |
| Race Material | 52100/MoS2 Coated |
| Relubricatable | Yes |
| Housing Material | Zinc Plated Carbon Steel |
| Static Load Rating | 1821 lb |
| I.D. | 6 mm |
| Thread Direction | Left |
| Overall Width | 6 mm |
| Overall Height | 2.01 in |
| Thread Size | M6x1 |
| Operating Temperature [Max] | 250° F |
| Head Dia. | 21 mm |
| Weight | 0.037 LB |
| EAN or UPC | 888569043467 |
