Bearings Limited
SIL 8E TTN
ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS BEARING
Item #115701133
- ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS BEARING
| Ball Material | 52100/MoS2 Coated |
| Operating Temperature [Max] | 250° F |
| Race Material | 52100/MoS2 Coated |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | Yes |
| Overall Height | 2.36 in |
| Overall Width | 8 mm |
| Head Dia. | 24 mm |
| I.D. | 8 mm |
| Thread Direction | Left |
| Grade | Precision |
| Thread Size | M8x1.25 |
| Static Load Rating | 2900 lb |
| Weight | 0.077 LB |
| EAN or UPC | 888569043474 |
