Bearings Limited
SILA 70ES 2RS TTN
ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS - SEALED BEARING
Item #115701138
- ROD END - PRECISION - METRIC - FEMALE - LEFT HAND THREADS - SEALED BEARING
| Thread Direction | Left |
| Thread Size | M56x4 |
| I.D. | 70 mm |
| Static Load Rating | 137133 lb |
| Grade | Precision |
| Operating Temperature [Max] | 250° F |
| Relubricatable | Yes |
| Overall Width | 49 mm |
| Housing Material | Zinc Plated Carbon Steel |
| Race Material | 52100/MoS2 Coated |
| Closure Type | Sealed |
| Ball Material | 52100/MoS2 Coated |
| Head Dia. | 160 mm |
| Overall Height | 14.17 in |
| Weight | 18.392 LB |
| EAN or UPC | 888569043573 |
