Bearings Limited
SS1621 ZZ FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - STAINLESS STEEL BEARING
Item #115701158
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - STAINLESS STEEL BEARING
| Grease Type | H1 Food Grade Grease |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Retainer Material | Stainless Steel |
| Static Load Rating | 747 N |
| O.D. | 1.375 in |
| Closure Type | Double Shielded |
| Bore Type | Round |
| Overall Width | 0.438 in |
| Flange | No |
| Dynamic Load Rating | 1175 N |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 248° F |
| Bore Diameter | 0.5 in |
| Weight | 0.115 LB |
| EAN or UPC | 888569046024 |
