Bearings Limited
SS1635 2RS BS FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701164
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Dynamic Load Rating | 1625 N |
| Bore Type | Round |
| Static Load Rating | 1150 N |
| Bore Diameter | 0.75 in |
| Bearing Material | Stainless Steel |
| Flange | No |
| Overall Width | 0.5 in |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 212° F |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Stainless Steel |
| O.D. | 1.75 in |
| Weight | 0.18 LB |
| EAN or UPC | 888569046116 |
