Bearings Limited
SS6001 ZZ TTN
DEEP GROOVE BALL BEARING - 2 SS SHIELDS - STAINLESS STEEL BEARING
Item #115100156
- DEEP GROOVE BALL BEARING - 2 SS SHIELDS - STAINLESS STEEL BEARING
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 248° F |
| Overall Width | 8 mm |
| Precision Class | ABEC 1 |
| Flange | No |
| Bore Type | Round |
| Closure Type | Double Shielded |
| Grease Type | H1 Food Grade Grease |
| Retainer Material | Stainless Steel |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 518 N |
| Dynamic Load Rating | 920 N |
| Bore Diameter | 12 mm |
| O.D. | 28 mm |
| Weight | 0.05 LB |
| EAN or UPC | 888569046222 |
