Bearings Limited
SS6003 ZZ FM222 TTN
DEEP GROOVE BALL BEARING - 2 SS SHIELDS - STAINLESS STEEL BEARING
Item #115701179
- DEEP GROOVE BALL BEARING - 2 SS SHIELDS - STAINLESS STEEL BEARING
| Closure Type | Double Shielded |
| Flange | No |
| Retainer Material | Stainless Steel |
| Bore Diameter | 17 mm |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 1080 N |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Overall Width | 10 mm |
| O.D. | 35 mm |
| Static Load Rating | 701 N |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 248° F |
| Weight | 0.08 LB |
| EAN or UPC | 888569046284 |
