- Deep Groove Ball Bearing - 2 Rubber Seals - Stainless Steel Bearing
| Dynamic Load Rating | 1688 N |
| O.D. | 42 mm |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Sealed |
| Overall Width | 12 mm |
| Retainer Material | Stainless Steel |
| Precision Class | ABEC 1 |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| Static Load Rating | 1094 N |
| Grease Type | H1 Food Grade Grease |
| Bore Diameter | 20 mm |
| Flange | No |
| Weight | 0.14 LB |
| EAN or UPC | 888569046321 |

