Bearings Limited
SS6005 2RS FM222 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #114728853
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Internal Clearance | C0 -Standard Fit |
| Bore Type | Round |
| Operating Temperature [Max] | 212° F |
| Retainer Material | Stainless Steel |
| O.D. | 47 mm |
| Static Load Rating | 1267 N |
| Bore Diameter | 25 mm |
| Dynamic Load Rating | 1808 N |
| Overall Width | 12 mm |
| Bearing Material | Stainless Steel |
| Flange | No |
| Closure Type | Double Sealed |
| Precision Class | ABEC 1 |
| Grease Type | H1 Food Grade Grease |
| Weight | 0.18 LB |
| EAN or UPC | 888569046352 |
