Bearings Limited
SS6007 2RS BS NS2 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701184
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Overall Width | 14 mm |
| Operating Temperature [Max] | 212° F |
| Flange | No |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Retainer Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Double Sealed |
| Static Load Rating | 2218 N |
| O.D. | 62 mm |
| Bore Diameter | 35 mm |
| Internal Clearance | C0 -Standard Fit |
| Dynamic Load Rating | 2880 N |
| Bearing Material | Stainless Steel |
| Weight | 0.33 LB |
| EAN or UPC | 888569046390 |
