Bearings Limited
SS6012 2RS FM222 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701191
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 4992 N |
| Dynamic Load Rating | 5280 N |
| Bore Diameter | 60 mm |
| Grease Type | H1 Food Grade Grease |
| Precision Class | ABEC 1 |
| Flange | No |
| Retainer Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 212° F |
| Overall Width | 18 mm |
| O.D. | 95 mm |
| Closure Type | Double Sealed |
| Bore Type | Round |
| Weight | 0.91 LB |
| EAN or UPC | 888569046451 |
