| Bearing Material | Stainless Steel |
| Precision Class | ABEC 1 |
| O.D. | 17 mm |
| Bore Type | Round |
| Retainer Material | Stainless Steel |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Sealed |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Static Load Rating | 160 N |
| Overall Width | 6 mm |
| Grease Type | H1 Food Grade Grease |
| Bore Diameter | 6 mm |
| Dynamic Load Rating | 400 N |
| Weight | 0.02 LB |
| EAN or UPC | 888569046499 |

