Bearings Limited
SS61805 2RS FM222 TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - STAINLESS STEEL BEARING
Item #115701211
- DEEP GROOVE BALL BEARING - NARROW SERIES - STAINLESS STEEL BEARING
| Bearing Material | Stainless Steel |
| O.D. | 37 mm |
| Closure Type | Double Sealed |
| Precision Class | ABEC 1 |
| Static Load Rating | 663 N |
| Bore Type | Round |
| Operating Temperature [Max] | 212° F |
| Overall Width | 7 mm |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Stainless Steel |
| Bore Diameter | 25 mm |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 967 N |
| Flange | No |
| Weight | 0.051 LB |
| EAN or UPC | 888569046697 |
