Bearings Limited
SS61807 ZZ PRX TTN
DEEP GROOVE BALL BEARING - NARROW SERIES - STAINLESS STEEL BEARING
Item #115701225
- DEEP GROOVE BALL BEARING - NARROW SERIES - STAINLESS STEEL BEARING
| Retainer Material | Stainless Steel |
| Overall Width | 7 mm |
| Bore Type | Round |
| Operating Temperature [Max] | 248° F |
| Bore Diameter | 35 mm |
| Bearing Material | Stainless Steel |
| Closure Type | Double Shielded |
| O.D. | 47 mm |
| Grease Type | Polyrex EM Grease |
| Flange | No |
| Static Load Rating | 910 N |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Dynamic Load Rating | 1102 N |
| Weight | 0.066 LB |
| EAN or UPC | 888569046727 |
