Bearings Limited
SS6200 2RS FM222 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701248
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 518 N |
| Bearing Material | Stainless Steel |
| Bore Diameter | 10 mm |
| Overall Width | 9 mm |
| Dynamic Load Rating | 920 N |
| O.D. | 30 mm |
| Bore Type | Round |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Retainer Material | Stainless Steel |
| Internal Clearance | C0 -Standard Fit |
| Weight | 0.07 LB |
| EAN or UPC | 888569047021 |
