| Internal Clearance | C0 -Standard Fit |
| Grease Type | Light Oil Preservative |
| O.D. | 32 mm |
| Overall Width | 10 mm |
| Dynamic Load Rating | 1371 N |
| Bearing Material | Stainless Steel |
| Closure Type | Open |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Flange | No |
| Retainer Material | Stainless Steel |
| Static Load Rating | 618 N |
| Bore Diameter | 12 mm |
| Operating Temperature [Max] | 248° F |
| Weight | 0.08 LB |
| EAN or UPC | 888569047038 |

