Bearings Limited
SS6201 ZZ NS2 TTN
DEEP GROOVE BALL BEARING - 2 SS SHIELDS - STAINLESS STEEL BEARING
Item #115701251
- DEEP GROOVE BALL BEARING - 2 SS SHIELDS - STAINLESS STEEL BEARING
| Overall Width | 10 mm |
| Retainer Material | Stainless Steel |
| Closure Type | Double Shielded |
| Flange | No |
| Dynamic Load Rating | 1224 N |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Static Load Rating | 662 N |
| Bearing Material | Stainless Steel |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 32 mm |
| Bore Diameter | 12 mm |
| Operating Temperature [Max] | 248° F |
| Grease Type | H1 Food Grade Grease |
| Weight | 0.08 LB |
| EAN or UPC | 888569047045 |
