Bearings Limited
SS6202 2RS FM222 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701252
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Bearing Material | Stainless Steel |
| Bore Type | Round |
| Bore Diameter | 15 mm |
| Precision Class | ABEC 1 |
| O.D. | 35 mm |
| Closure Type | Double Sealed |
| Flange | No |
| Dynamic Load Rating | 1392 N |
| Overall Width | 11 mm |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 212° F |
| Grease Type | H1 Food Grade Grease |
| Retainer Material | Stainless Steel |
| Static Load Rating | 773 N |
| Weight | 0.1 LB |
| EAN or UPC | 888569047083 |
