- Deep Groove Ball Bearing - 2 SS Shields - Stainless Steel Bearing
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Shielded |
| Static Load Rating | 1430 N |
| Bearing Material | Stainless Steel |
| Retainer Material | Stainless Steel |
| Bore Diameter | 20 mm |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 2304 N |
| Operating Temperature [Max] | 248° F |
| Overall Width | 14 mm |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| O.D. | 47 mm |
| Flange | No |
| Weight | 0.225 LB |
| EAN or UPC | 888569047151 |

