Bearings Limited
SS6207 2RS TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #102948521
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Retainer Material | Stainless Steel |
| Flange | No |
| Closure Type | Double Sealed |
| Bearing Material | Stainless Steel |
| O.D. | 72 mm |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 3264 N |
| Precision Class | ABEC 1 |
| Bore Diameter | 35 mm |
| Bore Type | Round |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 4640 N |
| Operating Temperature [Max] | 212° F |
| Overall Width | 17 mm |
| Weight | 0.63 LB |
| EAN or UPC | 888569047267 |
