Bearings Limited
SS6209 2RS FM222 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701260
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Overall Width | 19 mm |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 45 mm |
| Operating Temperature [Max] | 212° F |
| O.D. | 85 mm |
| Closure Type | Double Sealed |
| Precision Class | ABEC 1 |
| Bearing Material | Stainless Steel |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 5840 N |
| Static Load Rating | 4416 N |
| Flange | No |
| Grease Type | H1 Food Grade Grease |
| Weight | 0.9 LB |
| EAN or UPC | 888569047281 |
