Bearings Limited
SS6215 2RS BS FM222 TTN
DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701265
- DEEP GROOVE BALL BEARING - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| O.D. | 130 mm |
| Operating Temperature [Max] | 212° F |
| Grease Type | H1 Food Grade Grease |
| Internal Clearance | C0 -Standard Fit |
| Bearing Material | Stainless Steel |
| Flange | No |
| Overall Width | 25 mm |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Bore Diameter | 75 mm |
| Static Load Rating | 10656 N |
| Retainer Material | Stainless Steel |
| Bore Type | Round |
| Dynamic Load Rating | 11920 N |
| Weight | 2.6 LB |
| EAN or UPC | 888569121530 |
