Bearings Limited
SS624 ZZ/Q TTN
MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
Item #115701268
- MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
| Bore Diameter | 4 mm |
| Precision Class | ABEC 1 |
| O.D. | 13 mm |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Shielded |
| Static Load Rating | 89 N |
| Bore Type | Round |
| Flange | No |
| Overall Width | 5 mm |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 240 N |
| Internal Clearance | C0 -Standard Fit |
| Weight | 0.01 LB |
| EAN or UPC | 888569047342 |
