Bearings Limited
SS626 2RS FM222/Q TTN
6mm x 19mm x 6mm bearing, double seals, stainless steel
Item #115701271
- Miniature Ball Bearing - Metric - Stainless Steel - 2 Rubber Seals Bearing
| Static Load Rating | 200 N |
| Dynamic Load Rating | 530 N |
| Precision Class | ABEC 1 |
| Overall Width | 6 mm |
| Bore Type | Round |
| O.D. | 19 mm |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 212° F |
| Bore Diameter | 6 mm |
| Closure Type | Double Sealed |
| Flange | No |
| Retainer Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Weight | 0.02 LB |
| EAN or UPC | 888569047403 |
