Bearings Limited
SS626 ZZ/Q TTN
MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
Item #115701272
- MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
| Overall Width | 6 mm |
| Precision Class | ABEC 1 |
| O.D. | 19 mm |
| Internal Clearance | C0 -Standard Fit |
| Dynamic Load Rating | 530 N |
| Operating Temperature [Max] | 248° F |
| Flange | No |
| Grease Type | H1 Food Grade Grease |
| Bore Type | Round |
| Bore Diameter | 6 mm |
| Static Load Rating | 200 N |
| Bearing Material | Stainless Steel |
| Retainer Material | Stainless Steel |
| Closure Type | Double Shielded |
| Weight | 0.02 LB |
| EAN or UPC | 888569047397 |
