Bearings Limited
SS697 ZZRA1P25 SRL/Q TTN
MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
Item #115701288
- MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
| Retainer Material | Stainless Steel |
| Bore Type | Round |
| Bore Diameter | 7 mm |
| Bearing Material | Stainless Steel |
| Flange | No |
| Closure Type | Double Shielded |
| O.D. | 17 mm |
| Precision Class | ABEC 1 |
| Overall Width | 5 mm |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Weight | 0.012 LB |
| EAN or UPC | 888569047762 |
