Bearings Limited
SSER19 TTN
INSERT BEARING - STAINLESS STEEL -CYLINDRICAL OD - SET SCREW - SNAP RING INSERT BEARING
Item #116360596
- INSERT BEARING - STAINLESS STEEL -CYLINDRICAL OD - SET SCREW - SNAP RING INSERT BEARING
| Series | SSER Series |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Length Through Bore | 43.1 mm |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 3720 |
| O.D. | 67 mm |
| Bore Type | Round |
| Bore Dia. | 1.188 in |
| Static Load Rating | 2000 |
| Relubricatable | Yes |
| Outer Diameter Type | Cylindrical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 0.89 LB |
| EAN or UPC | 888569044266 |
